1/4"-28 x 2-1/2" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0731044| Mfr #: 1GU95

$5.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0731044 Mfr #: 1GU95
Drive Type: Hex SocketSystem of Measurement: Inch
Fastener Thread Type: UNFThread Direction: Right Hand
Dia./Thread Size: 1/4"-28Length: 2-1/2"
Thread Dia.: 1/4"Item: Socket Head Cap Screw
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Head Height: 1/4"Screw Head Type: Cylindrical
Head Dia.: 3/8"Screw Style: Socket Head Cap Screw
Rockwell Hardness: B70 to B95Screw Industry Standards: ASME B18.3
Thread Style: Partially ThreadedFastener Finish: Plain
Thread Length: 1"Material Grade: 18-8
Drive Size: 3/16"Temp. Range: 250 Degrees F
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-28, Length 2-1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.