1/4"-28 x 3" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1330061| Mfr #: 5WEJ6

$5.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1330061 Mfr #: 5WEJ6
Head Height: 1/4"Head Dia.: 3/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/4"-28Thread Dia.: 1/4"
Fastener Thread Type: UNFThread Direction: Right Hand
Material Grade: 18-8Basic Material: Stainless Steel
Min. Tensile Strength: 80, 000 psiRockwell Hardness: B70 to B95
Thread Style: Partially ThreadedThread Length: 1"
Screw Head Type: CylindricalDrive Size: 3/16"
Screw Style: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Screw Industry Standards: ASME B18.3Length: 3"
Fastener Finish: PlainItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-28, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.