1/4"-28 x 3/8" 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0813102|Mfr #: 5WEF8

$5.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813102 Mfr #: 5WEF8
Drive Type: Hex SocketDia./Thread Size: 1/4"-28
Head Dia.: 3/8"Thread Type: Fine
Thread Direction: Right HandThread Size: 28
System of Measurement: InchHead Height: 1/4"
Thread Dia.: 1/4"Rockwell Hardness: B70 to B95
Meets/Exceeds: ANSI B18.3Thread Style: Fully Threaded
Thread Length: 3/8"Head Type: Standard
Drive Size: 3/16"Temp. Range: -65 Degrees F to 300 Degrees F
Material: 18-8 Stainless SteelLength: 3/8"
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 1/4 In.-28, Material 18-8 Stainless Steel, Plain Finish, Thread Size 28, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/8 In., Thread Length 3/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.