DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

1/4"-28 x 5/8" 18-8 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1242071| Mfr #: 1GU86

$6.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1242071 Mfr #: 1GU86
Head Height: 1/4"Head Dia.: 3/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 1/4"-28Thread Dia.: 1/4"
Fastener Thread Type: UNFThread Direction: Right Hand
Thread Length: 5/8"Screw Head Type: Cylindrical
Drive Size: 3/16"Screw Style: Socket Head Cap Screw
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Length: 5/8"Fastener Finish: Plain
Item: Socket Head Cap ScrewMaterial Grade: 18-8
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-28, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.