JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#2-56 x 1/4" 316 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1621706| Mfr #: 1GB56

$8.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1621706 Mfr #: 1GB56
Thread Style: Fully ThreadedSystem of Measurement: Inch
Screw Industry Standards: ASME B18.3Fastener Finish: Plain
Drive Type: Hex SocketThread Direction: Right Hand
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Thread Length: 1/4"Screw Head Type: Cylindrical
Drive Size: 5/64"Screw Style: Socket Head Cap Screw
Temp. Range: 250 Degrees FMaterial Grade: 316
Length: 1/4"Item: Socket Head Cap Screw
Dia./Thread Size: #2-56Thread Dia.: #2
Head Height: 3/64"Head Dia.: 3/16"
Rockwell Hardness: B70 to B95Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #2-56, Length 1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.