20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#2-56 x 7/8" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2305737| Mfr #: 6ZA76

$10.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305737 Mfr #: 6ZA76
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #2-56Screw Style: Socket Head Cap Screw
Thread Dia.: #2Fastener Thread Type: UNC
Thread Direction: Right HandHead Height: 3/64"
Head Dia.: 3/16"Rockwell Hardness: C39 to C44
Thread Style: Partially ThreadedScrew Head Type: Cylindrical
Thread Length: 5/8"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/64"Fastener Finish: Black Oxide
Temp. Range: - 20 Degrees F to 400 Degrees FMaterial Grade: Alloy Steel
Length: 7/8"Item: Socket Head Cap Screw
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.