#3-48 x 3/4" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0635853| Mfr #: 1GU21

$6.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635853 Mfr #: 1GU21
Head Height: 1/16"Head Dia.: 3/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: #3-48Screw Style: Socket Head Cap Screw
Thread Dia.: #3Fastener Thread Type: UNC
Thread Direction: Right HandThread Length: 5/8"
Drive Size: 5/64"Screw Head Type: Cylindrical
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Length: 3/4"Fastener Finish: Plain
Item: Socket Head Cap ScrewMaterial Grade: 18-8
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #3-48, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.