Shop Alternate Products
This Product is Discontinued
Zoro Select
10 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK (Discontinued)
Mfr # 011461-PG
Zoro # G1644456
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10
- Drive Type Hex Socket
- Drive Size 5/8 in
- Material Alloy Steel