20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

3/4"-10 x 1-1/4" 316 Stainless Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0567481| Mfr #: 5WEU4

$10.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567481 Mfr #: 5WEU4
Head Height: 3/4"Head Dia.: 1-1/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Screw Style: Socket Head Cap Screw
Thread Dia.: 3/4"Fastener Thread Type: UNC
Thread Direction: Right HandScrew Head Type: Cylindrical
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 1-1/4"Fastener Finish: Plain
Item: Socket Head Cap ScrewMaterial Grade: 316
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Fully Threaded
Thread Length: 1-1/4"Drive Size: 5/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 3/4 In.-10, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/4 In., Thread Dia. 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.