3/4"-10 x 1-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1519025| Mfr #: 011463-PG

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519025 Mfr #: 011463-PG
Dia./Thread Size: 3/4"-10Head Height: 3/4"
Thread Direction: Right HandDrive Type: Hex Socket
Thread Dia.: 3/4"Screw Style: Socket Head Cap Screw
System of Measurement: InchHead Dia.: 1-1/8"
Drive Size: 5/8"Screw Head Type: Cylindrical
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 1-3/4"Fastener Finish: Black Oxide
Item: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 170, 000 psiRockwell Hardness: C38 to C43
Thread Style: Fully ThreadedThread Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.