3/4"-10 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2440873| Mfr #: 581693-PG

$5.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440873 Mfr #: 581693-PG
Head Height: 3/4"Head Dia.: 1-1/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Screw Style: Socket Head Cap Screw
Thread Dia.: 3/4"Fastener Thread Type: UNC
Thread Direction: Right HandVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 170, 000 psi
Rockwell Hardness: C37 to C44Thread Style: Fully Threaded
Thread Length: 1"Drive Size: 5/8"
Screw Head Type: CylindricalTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 1"
Fastener Finish: Black OxideItem: Socket Head Cap Screw
Material Grade: Alloy SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.