3/4"-10 x 10" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0424015| Mfr #: SCIA0751000-001P

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424015 Mfr #: SCIA0751000-001P
Head Height: 3/4"Head Dia.: 1-1/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Screw Style: Socket Head Cap Screw
Thread Dia.: 3/4"Fastener Thread Type: UNC
Thread Direction: Right HandScrew Head Type: Cylindrical
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 10"Fastener Finish: Black Oxide
Item: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Vented Hole Size: Not VentedBasic Material: Steel
Min. Tensile Strength: 170, 000 psiRockwell Hardness: C37 to C44
Thread Style: Partially ThreadedThread Length: 2"
Drive Size: 5/8"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 10 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.