3/4"-10 x 12" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1011254| Mfr #: 581707-PG

$9.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011254 Mfr #: 581707-PG
Head Height: 3/4"Head Dia.: 1-1/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/4"-10Screw Style: Socket Head Cap Screw
Thread Dia.: 3/4"Fastener Thread Type: UNC
Thread Direction: Right HandBasic Material: Steel
Min. Tensile Strength: 170, 000 psiRockwell Hardness: C37 to C44
Thread Style: Partially ThreadedThread Length: 2"
Drive Size: 5/8"Screw Head Type: Cylindrical
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 12"Fastener Finish: Black Oxide
Item: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Vented Hole Size: Not VentedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 12 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.