20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/4"-10 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2098686| Mfr #: 011471-PG

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2098686 Mfr #: 011471-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewBasic Material: Steel
Min. Tensile Strength: 170, 000 psiHead Height: 3/4"
Screw Style: Socket Head Cap ScrewHead Dia.: 1-1/8"
Screw Industry Standards: ASME B18.3Rockwell Hardness: C38 to C43
Fastener Finish: Black OxideThread Length: 2-3/4"
Material Grade: Alloy SteelDrive Size: 5/8"
Vented Hole Size: Not VentedTemp. Range: -65 Degrees F to 300 Degrees F
Dia./Thread Size: 3/4"-10Length: 2-3/4"
Thread Dia.: 3/4"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-3/4 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.