3/4"-10 x 6-1/2" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1585945| Mfr #: SCIA0750650-001P

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585945 Mfr #: SCIA0750650-001P
Fastener Finish: Black OxideThread Style: Partially Threaded
Item: Socket Head Cap ScrewScrew Style: Socket Head Cap Screw
Basic Material: SteelMaterial Grade: Alloy Steel
System of Measurement: InchDrive Type: Hex Socket
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalMin. Tensile Strength: 170, 000 psi
Head Height: 3/4"Head Dia.: 1-1/8"
Rockwell Hardness: C37 to C44Thread Length: 2"
Drive Size: 5/8"Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 6-1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 3/4"-10Thread Dia.: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 6-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.