3/4"-10 x 6" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2463011| Mfr #: 011487-PG

$3.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463011 Mfr #: 011487-PG
Fastener Finish: Black OxideThread Style: Partially Threaded
Item: Socket Head Cap ScrewScrew Style: Socket Head Cap Screw
Basic Material: SteelMaterial Grade: Alloy Steel
System of Measurement: InchDrive Type: Hex Socket
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Head Type: CylindricalDia./Thread Size: 3/4"-10
Thread Dia.: 3/4"Min. Tensile Strength: 170, 000 psi
Head Height: 3/4"Head Dia.: 1-1/8"
Rockwell Hardness: C37 to C44Thread Length: 2"
Drive Size: 5/8"Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 6"Screw Industry Standards: ASTM A574, ASME B18.3
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 6 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.