20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4"-10 x 9-1/2" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G2280722| Mfr #: 1AB84

$6.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280722 Mfr #: 1AB84
Fastener Thread Type: UNCDrive Type: Hex Socket
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Thread Dia.: 3/4"Head Dia.: 1-1/8"
Dia./Thread Size: 3/4"-10Head Height: 3/4"
System of Measurement: InchTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 9-1/2"
Fastener Finish: Black OxideItem: Socket Head Cap Screw
Material Grade: Alloy SteelVented Hole Size: Not Vented
Basic Material: SteelMin. Tensile Strength: 170, 000 psi
Rockwell Hardness: C37 to C44Thread Style: Partially Threaded
Thread Length: 2"Drive Size: 5/8"
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 9-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In.
Save 15%. Sign up for Z-mail.