3/4"-10 x 9" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1103365| Mfr #: 581699-PG

$6.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103365 Mfr #: 581699-PG
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNCThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Socket Head Cap Screw
Dia./Thread Size: 3/4"-10Thread Dia.: 3/4"
Min. Tensile Strength: 170, 000 psiHead Height: 3/4"
Head Dia.: 1-1/8"Rockwell Hardness: C37 to C44
Thread Length: 2"Drive Size: 5/8"
Temp. Range: - 20 Degrees F to 400 Degrees FLength: 9"
Screw Industry Standards: ASTM A574, ASME B18.3Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 9 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.