3/4"-16 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0426666| Mfr #: SFIA0750350-005P

$17.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0426666 Mfr #: SFIA0750350-005P
Thread Direction: Right HandFastener Thread Type: UNF
Drive Type: Hex SocketBasic Material: Steel
Screw Head Type: CylindricalFastener Finish: Black Oxide
Thread Style: Partially ThreadedItem: Socket Head Cap Screw
Material Grade: Alloy SteelSystem of Measurement: Inch
Drive Size: 5/8"Screw Style: Socket Head Cap Screw
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 3-1/2"Vented Hole Size: Not Vented
Dia./Thread Size: 3/4"-16Thread Dia.: 3/4"
Min. Tensile Strength: 170, 000 psiHead Height: 3/4"
Head Dia.: 1-1/8"Rockwell Hardness: C37 to C44
Thread Length: 2"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5
Save 15%. Sign up for Z-mail.