3/4"-16 x 4-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0917987| Mfr #: SFIA0750450-005P

$24.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917987 Mfr #: SFIA0750450-005P
Head Height: 3/4"Head Dia.: 1-1/8"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/4"-16Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: C37 to C44
Thread Dia.: 3/4"Basic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNF
Thread Direction: Right HandVented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 2"
Drive Size: 5/8"Temp. Range: - 20 Degrees F to 400 Degrees F
Length: 4-1/2"Item: Socket Head Cap Screw
Screw Head Type: CylindricalScrew Industry Standards: ASTM A574, ASME B18.3
Min. Tensile Strength: 170, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 4-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.