20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

3/4"-16 x 4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2412733| Mfr #: 125568

$21.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412733 Mfr #: 125568
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNF
Thread Direction: Right HandItem: Socket Head Cap Screw
Thread Length: 2"Drive Size: 5/8"
Screw Style: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 4"
Vented Hole Size: Not VentedDia./Thread Size: 3/4"-16
Thread Dia.: 3/4"Min. Tensile Strength: 170, 000 psi
Head Height: 3/4"Head Dia.: 1-1/8"
Rockwell Hardness: C37 to C44Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.