20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-16 x 1-1/2" 316 Stainless Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2113517| Mfr #: 1GE47

$5.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2113517 Mfr #: 1GE47
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Temp. Range: 250 Degrees FMaterial Grade: 316
Length: 1-1/2"Item: Socket Head Cap Screw
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: B70 to B95Thread Length: 1-1/2"
Screw Head Type: CylindricalDrive Size: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, 3/8 In.-16, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.