3/8"-16 x 1-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2234732| Mfr #: 011257-BR

$15.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234732 Mfr #: 011257-BR
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewHead Height: 3/8"
Screw Style: Socket Head Cap ScrewHead Dia.: 9/16"
Screw Industry Standards: ASME B18.3Rockwell Hardness: C38 to C43
Fastener Finish: Black OxideThread Length: 1-1/4"
Material Grade: Alloy SteelDrive Size: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: 3/8"-16
Length: 1-1/4"Thread Dia.: 3/8"
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.