3/8"-16 x 1-1/8" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0483533| Mfr #: 1GY31

$7.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0483533 Mfr #: 1GY31
Thread Direction: Right HandDrive Type: Hex Socket
Fastener Thread Type: UNCScrew Head Type: Cylindrical
System of Measurement: InchItem: Socket Head Cap Screw
Dia./Thread Size: 3/8"-16Temp. Range: 250 Degrees F
Thread Dia.: 3/8"Length: 1-1/8"
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Head Height: 3/8"Screw Style: Socket Head Cap Screw
Head Dia.: 9/16"Screw Industry Standards: ASME B18.3
Rockwell Hardness: B70 to B95Fastener Finish: Plain
Thread Style: Fully ThreadedMaterial Grade: 18-8
Thread Length: 1-1/8"Drive Size: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 1-1/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10
Save 15%. Sign up for Z-mail.