3/8"-16 x 1" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1792192|Mfr #: 6XB77

$11.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792192 Mfr #: 6XB77
Drive Type: Hex SocketFinish: Plain
Min. Tensile Strength: 80, 000 psiThread Type: Coarse
Thread Direction: Right HandSystem of Measurement: Inch
Thread Style: Fully ThreadedMeets/Exceeds: ANSI/ASME B18.3
Thread Length: 1"Head Type: Standard
Drive Size: 5/16"Thread Size: 16
Dia./Thread Size: 3/8"-16Temp. Range: -65 Degrees F to 300 Degrees F
Thread Dia.: 3/8"Material: 18-8 Stainless Steel
Length: 1"Head Height: 3/8"
Item: Socket Head Cap ScrewHead Dia.: 9/16"
Rockwell Hardness: B70 to B95Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-16, Material 18-8 Stainless Steel, Plain Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1 In., Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.