3/8"-16 x 1-1/8" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G0995416|Mfr #: 5MXZ7

$10.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0995416 Mfr #: 5MXZ7
Drive Type: Hex SocketFinish: Black Oxide
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Thread Size: 16Thread Dia.: 3/8"
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 180, 000 psi
Material: Alloy SteelHead Height: 3/8"
Length: 1-1/8"Head Dia.: 9/16"
Rockwell Hardness: C39 to C45Meets/Exceeds: ASTM A574/ASME B18.3
Thread Type: CoarseThread Style: Fully Threaded
Thread Length: 1-1/8"Drive Size: 5/16"
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1-1/8 In., Thread Length 1-1/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.