3/8"-16 x 1" Nylon Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1206904|Mfr #: 3437516100

$2.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206904 Mfr #: 3437516100
Drive Type: Hex SocketMeets/Exceeds: IFI
Finish: PlainThread Type: Coarse
Thread Direction: Right HandMaterial: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedSystem of Measurement: Inch
Temp. Range: - 40 Degrees F to 185 Degrees FThread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 5/16"Thread Size: 16
Length: 1"Dia./Thread Size: 3/8"-16
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-16, Material Nylon, Plain Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1 In., Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.