20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-16 x 1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2388592| Mfr #: 011247-BR

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388592 Mfr #: 011247-BR
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Item: Socket Head Cap ScrewDia./Thread Size: 3/8"-16
Thread Dia.: 3/8"Head Height: 3/8"
Head Dia.: 9/16"Rockwell Hardness: C38 to C43
Thread Length: 1/2"Drive Size: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 1/2"Fastener Thread Type: UNC
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.