3/8"-16 x 2-1/4" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0792583| Mfr #: 6XB82

$7.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792583 Mfr #: 6XB82
Head Height: 3/8"Head Dia.: 9/16"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDrive Size: 5/16"
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Partially Threaded
Thread Length: 1-1/4"Screw Style: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FScrew Industry Standards: ASME B18.3
Length: 2-1/4"Fastener Finish: Plain
Material Grade: 18-8Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 2-1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.