3/8"-16 x 2-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1679745| Mfr #: 151306

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679745 Mfr #: 151306
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchMaterial Grade: Alloy Steel
Thread Style: Partially ThreadedBasic Material: Steel
Fastener Finish: Black OxideFastener Thread Type: UNC
Thread Direction: Right HandItem: Socket Head Cap Screw
Rockwell Hardness: C38 to C43Thread Length: 1-1/4"
Drive Size: 5/16"Temp. Range: -65 Degrees F to 300 Degrees F
Screw Style: Socket Head Cap ScrewLength: 2-1/4"
Screw Industry Standards: ASME B18.3Dia./Thread Size: 3/8"-16
Thread Dia.: 3/8"Min. Tensile Strength: 180, 000 psi
Head Height: 3/8"Head Dia.: 9/16"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.