Shop Alternate Products
This Product is Discontinued
Zoro Select
16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 10 PK (Discontinued)
Mfr # 6XB81
Zoro # G0731857
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Drive Type Hex Socket
- Drive Size 5/16 in
- Material 18-8 Stainless Steel