3/8"-16 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0865024|Mfr #: 121527

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865024 Mfr #: 121527
Drive Type: Hex SocketDia./Thread Size: 3/8"-16
Drive Size: 5/16"Head Dia.: 9/16"
Thread Type: CoarseThread Direction: Right Hand
Thread Size: 16System of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Head Height: 3/8"Thread Dia.: 3/8"
Min. Tensile Strength: 180, 000 psiRockwell Hardness: C39 to C45
Meets/Exceeds: ASTM A574/ASME B18.3Thread Style: Partially Threaded
Thread Length: 1-1/2"Temp. Range: - 20 Degrees F to 400 Degrees F
Material: Alloy SteelLength: 3-1/2"
Finish: Black OxideCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 3-1/2 In., Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.