3/8"-16 x 3/4" 18-8 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0780561| Mfr #: 6XB75

$10.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780561 Mfr #: 6XB75
Min. Tensile Strength: 80, 000 psiDrive Type: Hex Socket
System of Measurement: InchThread Style: Fully Threaded
Basic Material: Stainless SteelFastener Finish: Plain
Fastener Thread Type: UNCThread Direction: Right Hand
Screw Industry Standards: ASME B18.3Screw Head Type: Cylindrical
Drive Size: 5/16"Screw Style: Socket Head Cap Screw
Temp. Range: -65 Degrees F to 300 Degrees FMaterial Grade: 18-8
Length: 3/4"Item: Socket Head Cap Screw
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Rockwell Hardness: B70 to B95Thread Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.