3/8"-16 x 3/4" Nylon Socket Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1618032|Mfr #: 3437516075

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1618032 Mfr #: 3437516075
Drive Type: Hex SocketMeets/Exceeds: IFI
Finish: PlainThread Type: Coarse
Thread Direction: Right HandMaterial: Nylon
Head Type: StandardItem: Socket Head Cap Screw
Vented Hole Size: Not VentedSystem of Measurement: Inch
Temp. Range: - 40 Degrees F to 185 Degrees FDia./Thread Size: 3/8"-16
Thread Dia.: 3/8"Head Height: 3/8"
Head Dia.: 9/16"Thread Style: Fully Threaded
Thread Length: 3/4"Drive Size: 5/16"
Thread Size: 16Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-16, Material Nylon, Plain Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/4 In., Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.