3/8"-16 x 3/8" Black Oxide Alloy Steel Socket Head Cap Screw, 4 pk.

VALUE BRAND| Zoro #: G1486274| Mfr #: 1KYF3

$1.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486274 Mfr #: 1KYF3
Rockwell Hardness: C39Fastener Thread Type: UNC
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketVented Hole Size: Not Vented
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelFastener Finish: Black Oxide
Material Grade: Alloy SteelThread Style: Partially Threaded
Item: Socket Head Cap ScrewSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Thread Length: 5/8"Drive Size: 5/16"
Length: 3/8"Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 4
Save 15%. Sign up for Z-mail.