DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

3/8"-16 x 4-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1448185| Mfr #: 5MYN3

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448185 Mfr #: 5MYN3
Head Height: 3/8"Head Dia.: 9/16"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDrive Size: 5/16"
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewThread Length: 1-1/2"
Screw Style: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 4-1/2"
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Rockwell Hardness: C39 to C45Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 4-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.