3/8"-16 x 4" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G1820384|Mfr #: 5MYN2

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820384 Mfr #: 5MYN2
Drive Type: Hex SocketFinish: Black Oxide
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: StandardItem: Socket Head Cap Screw
Thread Length: 1-1/2"Drive Size: 5/16"
Dia./Thread Size: 3/8"-16Thread Size: 16
Thread Dia.: 3/8"Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180, 000 psiMaterial: Alloy Steel
Head Height: 3/8"Length: 4"
Head Dia.: 9/16"Rockwell Hardness: C39 to C45
Meets/Exceeds: ASTM A574/ASME B18.3Thread Type: Coarse
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Length 4 In., Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.