20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8"-16 x 5/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0738963| Mfr #: 011249-BR

$12.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738963 Mfr #: 011249-BR
Head Height: 3/8"Head Dia.: 9/16"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDrive Size: 5/16"
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewRockwell Hardness: C39 to C44
Thread Style: Fully ThreadedThread Length: 5/8"
Screw Style: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 5/8"
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Basic Material: SteelMin. Tensile Strength: 180, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.