3/8"-16 x 7/8" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1180986| Mfr #: 011253-BR

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1180986 Mfr #: 011253-BR
Min. Tensile Strength: 180, 000 psiScrew Head Type: Cylindrical
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Black OxideThread Direction: Right Hand
Item: Socket Head Cap ScrewScrew Industry Standards: ASME B18.3
Head Dia.: 9/16"Fastener Thread Type: UNC
Rockwell Hardness: C38 to C43Thread Length: 7/8"
Dia./Thread Size: 3/8"-16Drive Size: 5/16"
Thread Dia.: 3/8"Temp. Range: -65 Degrees F to 300 Degrees F
Head Height: 3/8"Length: 7/8"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.