3/8"-24 x 1-1/4" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2352865| Mfr #: 1GY41

$6.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352865 Mfr #: 1GY41
Head Height: 3/8"Head Dia.: 9/16"
Drive Type: Hex SocketSystem of Measurement: Inch
Dia./Thread Size: 3/8"-24Thread Dia.: 3/8"
Fastener Thread Type: UNFThread Direction: Right Hand
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Fully Threaded
Thread Length: 1-1/4"Drive Size: 5/16"
Screw Head Type: CylindricalTemp. Range: 250 Degrees F
Screw Style: Socket Head Cap ScrewLength: 1-1/4"
Screw Industry Standards: ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: PlainMaterial Grade: 18-8
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-24, Length 1-1/4 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.