3/8"-24 x 1" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0940046| Mfr #: 1GY40

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940046 Mfr #: 1GY40
System of Measurement: InchThread Dia.: 3/8"
Drive Type: Hex SocketThread Direction: Right Hand
Head Height: 3/8"Dia./Thread Size: 3/8"-24
Head Dia.: 9/16"Fastener Thread Type: UNF
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Fully Threaded
Thread Length: 1"Drive Size: 5/16"
Screw Head Type: CylindricalTemp. Range: 250 Degrees F
Screw Style: Socket Head Cap ScrewLength: 1"
Screw Industry Standards: ASME B18.3Item: Socket Head Cap Screw
Fastener Finish: PlainMaterial Grade: 18-8
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-24, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.