3/8"-24 x 1" Chrome Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1482512|Mfr #: MPB3391S

$8.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482512 Mfr #: MPB3391S
Thread Type: FineDrive Type: Hex Socket
Finish: ChromeSystem of Measurement: Inch
Rockwell Hardness: C39 to C45Head Type: Standard
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewTemp. Range: - 20 Degrees F to 400 Degrees F
Thread Style: Fully ThreadedThread Length: 1"
Drive Size: 5/16"Thread Size: 24
Dia./Thread Size: 3/8"-24Material: Alloy Steel
Thread Dia.: 3/8"Length: 1"
Min. Tensile Strength: 180, 000 psiHead Height: 3/8"
Head Dia.: 9/16"Meets/Exceeds: ASTM A574/ASME B18.3
Country of Origin (subject to change): Taiwan

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-24, Material Alloy Steel, Chrome Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1 In., Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.