3/8"-24 x 5-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0951657|Mfr #: 1HLH8

$9.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951657 Mfr #: 1HLH8
Drive Type: Hex SocketDia./Thread Size: 3/8"-24
Head Dia.: 9/16"Thread Type: Fine
Thread Direction: Right HandThread Size: 24
System of Measurement: InchHead Height: 3/8"
Thread Dia.: 3/8"Thread Length: 1-1/4"
Head Type: StandardDrive Size: 5/16"
Temp. Range: - 20 Degrees F to 400 Degrees FMaterial: Alloy Steel
Length: 5-1/2"Item: Socket Head Cap Screw
Min. Tensile Strength: 180, 000 psiFinish: Black Oxide
Rockwell Hardness: C39 to C43Meets/Exceeds: ASTM A574, ANSI B18.3
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, Standard, 3/8 In.-24, Material Alloy Steel, Black Oxide Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Fine, Thread Style Partially Threaded, Thread Direction Right Hand, Length 5-1/2 In., Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.