#4-40 x 1/2" 316 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1575497| Mfr #: 1GB62

$4.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575497 Mfr #: 1GB62
Drive Type: Hex SocketSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewMin. Tensile Strength: 80, 000 psi
Head Height: 3/32"Head Dia.: 1/4"
Screw Head Type: CylindricalRockwell Hardness: B70 to B95
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Material Grade: 316Thread Length: 1/2"
Drive Size: 3/32"Dia./Thread Size: #4-40
Temp. Range: 250 Degrees FThread Dia.: #4
Length: 1/2"Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #4-40, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.