20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#4-40 x 1/8" Nylon Socket Head Cap Screw, 400 pk.

VALUE BRAND| Zoro #: G2354064| Mfr #: 3404400012

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354064 Mfr #: 3404400012
System of Measurement: InchDia./Thread Size: #4-40
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Item: Socket Head Cap ScrewBasic Material: Nylon
Screw Head Type: CylindricalDrive Type: Hex Socket
Vented Hole Size: Not VentedThread Style: Fully Threaded
Temp. Range: - 40 Degrees F to 185 Degrees FFastener Finish: Plain
Head Dia.: 1/4"Thread Dia.: #4
Head Height: 3/32"Fastener Thread Type: UNC
Material Grade: Not GradedScrew Style: Socket Head Cap Screw
Drive Size: 3/32"Thread Length: 1/8"
Length: 1/8"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #4-40, Length 1/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 400
Save 15%. Sign up for Z-mail.