#4-40 x 2" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0841005| Mfr #: 1GU31

$3.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841005 Mfr #: 1GU31
Fastener Finish: PlainBasic Material: Stainless Steel
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
System of Measurement: InchDrive Type: Hex Socket
Min. Tensile Strength: 80, 000 psiScrew Industry Standards: ASME B18.3
Thread Style: Partially ThreadedThread Length: 3/4"
Drive Size: 3/32"Temp. Range: 250 Degrees F
Length: 2"Item: Socket Head Cap Screw
Dia./Thread Size: #4-40Thread Dia.: #4
Head Height: 3/32"Screw Head Type: Cylindrical
Head Dia.: 1/4"Material Grade: 18-8
Rockwell Hardness: B70 to B95Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.