#4-40 x 3" 18-8 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0690216| Mfr #: 1GU33

$8.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0690216 Mfr #: 1GU33
Head Height: 3/32"Head Dia.: 1/4"
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: InchDrive Size: 3/32"
Dia./Thread Size: #4-40Thread Dia.: #4
Fastener Thread Type: UNCThread Direction: Right Hand
Item: Socket Head Cap ScrewFastener Finish: Plain
Material Grade: 18-8Vented Hole Size: Not Vented
Basic Material: Stainless SteelMin. Tensile Strength: 80, 000 psi
Rockwell Hardness: B70 to B95Thread Style: Partially Threaded
Thread Length: 3/4"Screw Style: Socket Head Cap Screw
Temp. Range: 250 Degrees FScrew Industry Standards: ASME B18.3
Length: 3"Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 3 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.