JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#4-40 x 3/32" Nylon Socket Head Cap Screw, 400 pk.

VALUE BRAND| Zoro #: G1205355| Mfr #: 3404400009

$5.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205355 Mfr #: 3404400009
Fastener Finish: PlainScrew Industry Standards: ASME B18.3
Material Grade: Not GradedThread Dia.: #4
Vented Hole Size: Not VentedHead Dia.: 1/4"
Dia./Thread Size: #4-40Basic Material: Nylon
System of Measurement: InchScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewThread Direction: Right Hand
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Head Height: 3/32"Temp. Range: - 40 Degrees F to 185 Degrees F
Drive Size: 3/32"Thread Style: Fully Threaded
Thread Length: 3/32"Length: 3/32"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Nylon, Material Grade Not Graded, #4-40, Length 3/32 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/32 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 400

Product Reviews

Save 15%. Sign up for Z-mail.