#4-40 x 3/8" 316 Stainless Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0977636| Mfr #: 1GB61

$3.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977636 Mfr #: 1GB61
Drive Type: Hex SocketSystem of Measurement: Inch
Fastener Finish: PlainFastener Thread Type: UNC
Thread Direction: Right HandScrew Industry Standards: ASME B18.3
Head Dia.: 1/4"Screw Head Type: Cylindrical
Rockwell Hardness: B70 to B95Screw Style: Socket Head Cap Screw
Thread Style: Fully ThreadedMaterial Grade: 316
Thread Length: 3/8"Drive Size: 3/32"
Dia./Thread Size: #4-40Temp. Range: 250 Degrees F
Thread Dia.: #4Length: 3/8"
Basic Material: Stainless SteelItem: Socket Head Cap Screw
Min. Tensile Strength: 80, 000 psiHead Height: 3/32"
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 316, #4-40, Length 3/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.