Shop Alternate Products
This Product is Discontinued
Zoro Select
40 Socket Head Cap Screw, Plain 316 Stainless Steel, 50 PK (Discontinued)
Mfr # 1GB60
Zoro # G1574517
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 40
- Drive Type Hex Socket
- Drive Size 3/32 in
- Material 316 Stainless Steel